Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - T5, 100 x 475mm PL, T95
Mfr # 100T5/475
Zoro # G611013267
product price:Â $75.59
/eaKey Features
Tooth Shape
Trapezoidal
Top Width
100 mm
Tooth Location
Single
Reinforcing Cord Material
Steel
Belt Trade Size
T5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
100T5/475
Zoro #
G611013267
UPC #
-
Country of Origin
United States
Dimensions
Top Width
100 mm
Belt Trade Size
T5
Pitch Length
475 mm
Details
Tooth Shape
Trapezoidal
Tooth Location
Single
Reinforcing Cord Material
Steel
Industry Number
100T5/475
Number of Teeth
95
Belt Material
Polyurethane
Pitch
5 mm
Belt Series
PIX-X'pedient®-XT
Maximum Operating Temperature
110 Degrees C
Item
Timing Belt
Description
Timing Belt - T5, 100 x 475mm PL, T95 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.