Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - T5, 9 x 220mm PL, T44
Mfr # 9T5/220
Zoro # G911049331
product price:Â $3.39
/ea
Sold in multiples of 3 for $10.17
Key Features
Belt Trade Size
T5
Industry Number
9T5/220
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9T5/220
- Zoro #
- G911049331
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- T5
- Top Width
- 9 mm
- Pitch Length
- 220 mm
Details
- Item
- Timing Belt
- Industry Number
- 9T5/220
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 44
- Belt Material
- Polyurethane
- Reinforcing Cord Material
- Steel
- Maximum Operating Temperature
- 110 Degrees C
- Belt Series
- Pix-X'pedient-XT
Description
The Timing Belt - T5, 9 x 220mm PL, T44 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.