Shop BSC PREFERRED
See all product information
Create Account
Timing Belt, T5US, 150 x 410mm PL, T82
Mfr # 150T5/410US
Zoro # G911020972
product price:Â $143.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
T5US
Industry Number
150T5/410US
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
150 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 150T5/410US
- Zoro #
- G911020972
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- T5US
- Top Width
- 150 mm
- Pitch Length
- 410 mm
Details
- Item
- Timing Belt
- Industry Number
- 150T5/410US
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 82
- Belt Material
- Polyurethane
- Reinforcing Cord Material
- Steel
- Maximum Operating Temperature
- 230 Degrees F
- Belt Series
- Pix-X'pedient-XT
Description
Timing Belt, T5US, 150 x 410mm PL, T82 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.