Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - XL, 0.75 x 9.2in PL, T46
Mfr # 92XL075
Zoro # G811016365
product price:Â $5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Belt Trade Size
XL
Industry Number
92XL075
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92XL075
- Zoro #
- G811016365
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- XL
- Top Width
- 0.75 in
- Pitch Length
- 9.20 in
Details
- Item
- Timing Belt
- Industry Number
- 92XL075
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.20 in
- Number of Teeth
- 46
- Belt Material
- Cross-Linked CR Elastomer
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- Pix-X'act-CT
Description
The Timing Belt - XL, 0.75 x 9.2in PL, T46 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.