Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - XL, 17.7 x 48in PL, T240
Mfr # 480XL1770
Zoro # G111027849
product price:Â $636.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
XL
Industry Number
480XL1770
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
17.70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480XL1770
- Zoro #
- G111027849
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- XL
- Top Width
- 17.70 in
- Pitch Length
- 48 in
Details
- Item
- Timing Belt
- Industry Number
- 480XL1770
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.20 in
- Number of Teeth
- 240
- Belt Material
- Cross-Linked CR Elastomer
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 100 Degrees C
- Belt Series
- Pix-X'act-CT
Description
The Timing Belt - XL, 17.7 x 48in PL, T240 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.