Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - XXH, 0.01 x 180in PL, T144
Mfr # 1800XXH001
Zoro # G211018624
product price:Â $4.59
/ea
Sold in multiples of 2 for $9.18
Key Features
Belt Trade Size
XXH
Industry Number
1800XXH001
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1800XXH001
- Zoro #
- G211018624
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- XXH
- Top Width
- 0.01 in
- Pitch Length
- 180 in
Details
- Item
- Timing Belt
- Industry Number
- 1800XXH001
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 1.25 in
- Number of Teeth
- 144
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- Pix-X'act-CT
Description
The Timing Belt - XXH, 0.01 x 180in PL, T144 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.