
Toro 3222 Dingo Model U1 Lawn Mower and Tractor Replacement Battery
Mfr # AJC-U1-300-198337
Zoro # G512411988
product price: $119.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AJC-U1-300-198337
Zoro #
G512411988
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Kenwood Two Way Radio BatteryVolts: 7.2V 7.2 VoltsCapacity: 2500mAh 2.5AhType: Ni-MHColor: BlackKenwood TK-2200 TK-2200LP TK-2202 TK-2202E TK-2206 TK-2206M TK-2207 TK-2207G TK-2212 TK-2212M TK-2217 TK-2300 TK-2300VP TK-2302E TK-2302T TK2302VK TK-2306 TK-2306M TK-2307 TK-2307M TK-3200 TK-3200LP TK-3201 TK-3202 TK-3202E TK-3202E3 TK-3206M TK-3206M3 TK-3207 TK-3212 TK-3212M TK-3217 TK-3300 TK-3300UP TK-3301E TK-3301T TK-3302E TK-3302E3 TK-3302T TK-3302UK TK-3306 TK-3306M3 TK-3307 TK-3307M2 Replacement Batteries.Mfgr Part # KNB-29 KNB-29N KNB-30 KNB-30A KNB-53 KNB-53NDimensions: 4.49 in. L x 2.13 in. W x 0.71 H in.Weight: 0.7 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Kenwood.FAQsWhat is the best replacement battery for the Kenwood TK-2200 TK-2200LP TK-2202 TK-2202E TK-2206 TK-2206M TK-2207 TK-2207G TK-2212 TK-2212M TK-2217 TK-230 2500mAh Two Way Radio Battery?The CS-KNB291TW is the best replacement battery for the Kenwood TK-2200 TK-2200LP TK-2202 TK-2202E TK-2206 TK-2206M TK-2207 TK-2207G TK-2212 TK-2212M TK-2217 TK-230 2500mAh Two Way Radio Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.