Toro Groundsmaster 3000-D 30301 24M Lawn Mower and Tractor Replacement Battery

  • Mfr # AJC-U1-24M-202618
  • Zoro # G812420758
product price: 
$
269.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AJC-U1-24M-202618
Zoro #
G812420758
UPC #
-
Country of Origin
Multiple

Description

AJC deep cycle batteries provide sustained power for extended periods of time. Deep cycle batteries are ideal for running devices like a trailer, fish finder, radio, lights, refrigerator or your house battery.Non-spillable factory activated battery arrives fully sealed, charged and ready for actionMaintenance free AGM technology, no need to add acid or water everExact OEM replacement guaranteed to fit easily and preciselyHigh impact PP case for maximum vibration resistanceReplacement RV Marine and Boat BatteriesYou must re-use: your existing cabling and hardware. These are replacement batteries onlyIt is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect ordersBuy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warrantyBuilt to handle whatever the road, dirt and water can dish outSpecsBCI Group 24MVoltage: 12VCapacity: 75AhPolarity: +/-Terminal: ITM6Dimensions: L 10.2 x W 6.61 x H 8.19 inchesWeight: 55.1 lbsView Battery Specifications ResourcesReplacing Your RV Marine and Boat Deep Cycle BatteryBenefits of Replacement BatteriesRV Marine and Boat Deep Cycle AGM Battery CareView RV Marine and Boat Deep Cycle Battery ResourcesFAQsWhat is the best replacement battery for a 12V 75Ah Deep Cycle RV Marine and Boat BatteryThe AJC-RVMA-75-700004 is the best replacement battery for a 12V 75Ah Deep Cycle RV Marine and Boat Battery. What are the dimensions of the AJC 12V 75Ah Deep Cycle RV Marine and Boat Battery?The dimensions are L 10.2 x W6.61 x H 8.19 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.