Shop INTERSTATE PNEUMATICS
See all product information
Create Account
3/4 Inch GHT Male x 3/8 Inch Male NPT Hose Fitting, PK 50
- Mfr # FGM016-50K
- Zoro # G905379215
product price:Â
$
194.99
/pk of 50, $3.90/ea
Free Shipping & Returns
Key Features
Fitting Size
3/4" GHT Male x 3/8" MNPT
Fitting Connection Type
GHT x NPT
Color
Golden
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FGM016-50K
- Zoro #
- G905379215
- UPC #
- 791674001096
- Country of Origin
- China
- Fitting Connection Type
- GHT x NPT
- Item
- Hose Fitting
- Color
- Golden
- Material
- Brass
Dimensions
- Fitting Size
- 3/4" GHT Male x 3/8" MNPT
Description
Interstate Pnuematics FGM016 3/4" GHT Male x 3/8" Male NPT Hose Fitting. Interstate Pneumatics Hose Fitting are manufactured with threads that confirm to the American Standard Taper Pipe Threads and have a good resistance to vibration and pipe movement. Thicker walls and longer lengths provides a professional design.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.