Shop BSC PREFERRED
See all product information
Create Account
TorquePlus -Timing Belt - 5M, 30 x 550mm PL, T110
Mfr # 550-5MXT-30
Zoro # G411022636
product price:Â $24.39
/eaKey Features
Industry Number
550-5MXT-30
Belt Trade Size
5MXT
Pitch Length
550 mm
Reinforcing Cord Material
Fiberglass
Belt Series
Pix-TorquePlus-XT2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 550-5MXT-30
- Zoro #
- G411022636
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 5MXT
- Pitch Length
- 550 mm
- Top Width
- 30 mm
Details
- Industry Number
- 550-5MXT-30
- Reinforcing Cord Material
- Fiberglass
- Item
- Timing Belt
- Belt Series
- Pix-TorquePlus-XT2
- Maximum Operating Temperature
- 100 Degrees C
- Pitch
- 5 mm
- Belt Coating
- Nylon
- Belt Material
- Cross-Linked CR Elastomer
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Number of Teeth
- 110
Description
The TorquePlus-Timing Belt - 5M, 30 x 550mm PL, T110 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.