Shop BSC PREFERRED
See all product information
Create Account
TorquePlus -Timing Belt - 5M, 35 x 1595mm PL, T319
Mfr # 1595-5MXT-35
Zoro # G411011302
product price:Â $82.49
/eaKey Features
Belt Trade Size
5MXT
Industry Number
1595-5MXT-35
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1595-5MXT-35
- Zoro #
- G411011302
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 5MXT
- Top Width
- 35 mm
- Pitch Length
- 1595 mm
Details
- Item
- Timing Belt
- Industry Number
- 1595-5MXT-35
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 319
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 100 Degrees C
- Belt Series
- Pix-TorquePlus-XT2
Description
The TorquePlus-Timing Belt - 5M, 35 x 1595mm PL, T319 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.