Shop BSC PREFERRED
See all product information
Create Account
TorquePlus -Timing Belt - 5M, 40 x 450mm PL, T90
Mfr # 450-5MXT-40
Zoro # G811030675
product price:Â $26.59
/eaKey Features
Belt Trade Size
5MXT
Industry Number
450-5MXT-40
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 450-5MXT-40
- Zoro #
- G811030675
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 5MXT
- Top Width
- 40 mm
- Pitch Length
- 450 mm
Details
- Item
- Timing Belt
- Industry Number
- 450-5MXT-40
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 90
- Belt Material
- Cross-Linked CR Elastomer
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 100 Degrees C
- Belt Series
- Pix-TorquePlus-XT2
Description
The TorquePlus-Timing Belt - 5M, 40 x 450mm PL, T90 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.