Shop BSC PREFERRED
See all product information
Create Account
TorquePlus -Timing Belt - 8M, 1 x 3840mm PL, T480
Mfr # 3840-8MXT-01
Zoro # G911034603
product price:Â $6.89
/ea
Sold in multiples of 2 for $13.78
Key Features
Belt Trade Size
8MXT
Industry Number
3840-8MXT-01
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3840-8MXT-01
- Zoro #
- G911034603
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 8MXT
- Top Width
- 1 mm
- Pitch Length
- 3840 mm
Details
- Item
- Timing Belt
- Industry Number
- 3840-8MXT-01
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 8 mm
- Number of Teeth
- 480
- Belt Material
- Cross-Linked CR Elastomer
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- Pix-TorquePlus-XT2
Description
The TorquePlus-Timing Belt - 8M, 1 x 3840mm PL, T480 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.