Shop BSC PREFERRED
See all product information
Create Account
TorquePlus -Timing Belt - 8M, 30 x 880mm PL, T110
Mfr # 880-8MXT-30
Zoro # G611031421
product price:Â $44.39
/eaKey Features
Maximum Operating Temperature
100 Degrees C
Number of Teeth
110
Belt Trade Size
8MXT
Reinforcing Cord Material
Fiberglass
Belt Material
Cross-Linked CR Elastomer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
880-8MXT-30
Zoro #
G611031421
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
8MXT
Top Width
30 mm
Pitch Length
880 mm
Details
Maximum Operating Temperature
100 Degrees C
Number of Teeth
110
Reinforcing Cord Material
Fiberglass
Belt Material
Cross-Linked CR Elastomer
Tooth Location
Single
Industry Number
880-8MXT-30
Tooth Shape
Curvilinear
Item
Timing Belt
Belt Series
PIX-TorquePlus®-XT2
Belt Coating
Nylon
Pitch
8 mm
Description
The TorquePlus-Timing Belt - 8M, 30 x 880mm PL, T110 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.