Shop BSC PREFERRED
See all product information
Create Account
TorquePlus -Timing Belt - 8M, 40 x 624mm PL, T78
Mfr # 624-8MXT-40
Zoro # G011034817
product price:Â $44.75
/eaKey Features
Reinforcing Cord Material
Fiberglass
Belt Series
PIX-TorquePlus®-XT2
Tooth Shape
Curvilinear
Industry Number
624-8MXT-40
Belt Coating
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
624-8MXT-40
Zoro #
G011034817
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length
624 mm
Belt Trade Size
8MXT
Top Width
40 mm
Details
Reinforcing Cord Material
Fiberglass
Belt Series
PIX-TorquePlus®-XT2
Item
Timing Belt
Tooth Shape
Curvilinear
Industry Number
624-8MXT-40
Belt Coating
Nylon
Number of Teeth
78
Pitch
8 mm
Maximum Operating Temperature
100 Degrees C
Tooth Location
Single
Belt Material
Cross-Linked CR Elastomer
Description
The TorquePlus-Timing Belt - 8M, 40 x 624mm PL, T78 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.