Toyo 6FM4 12V 5Ah Sealed Lead Acid Replacement Battery

  • Mfr # AJC-D5S-J-1-139112

  • Zoro # G412412146


product price:  $32.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D5S-J-1-139112
Zoro #
G412412146
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Samsung Mobile Phone BatteryVolts: 3.7V 3.7 VoltsCapacity: 750mAh 0.75AhType: Li-ionColor: SilverSamsung Katalyst T739 SGH-A637 SGH-A697 SGH-C3060 SGH-J800 SGH-L700 SGH-M7600 SGH-P260 SGH-R450 SGH-R450 Katalyst SGH-S390G SGH-S5600 SGH-S7220 SGH-T739 SGH-T739 Katalyst SGH-W559 SGH-ZV60 Sunburst A697 Replacement Batteries.Mfgr Part # AB463651BA AB463651BABSTD AB463651BE AB46365UGDimensions: 2.13 in. L x 1.4 in. W x 0.18 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Samsung.FAQsWhat is the best replacement battery for the Samsung Katalyst T739 SGH-A637 SGH-A697 SGH-C3060 SGH-J800 SGH-L700 SGH-M7600 SGH-P260 SGH-R450 SGH-R450 Katalyst SGH Mobile Phone Battery?The CS-SMZV60SL is the best replacement battery for the Samsung Katalyst T739 SGH-A637 SGH-A697 SGH-C3060 SGH-J800 SGH-L700 SGH-M7600 SGH-P260 SGH-R450 SGH-R450 Katalyst SGH Mobile Phone Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.