Traveler Super Slim X8 Slimline Super 660mAh Recorder Repl. Battery

  • Mfr # CS-LI40B.44

  • Zoro # G112414808


product price: $28.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-LI40B.44
Zoro #
G112414808
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Traveler Recorder BatteryVolts: 3.7V 3.7 VoltsCapacity: 660mAh 0.66AhType: Li-ionColor: BlackTraveler IS 12 IS12 IS-12 Slimline Super Slim X8 Slimline Super Slim XS10 Slimline Super Slim XS70 Slimline Super Slim XS8 Slimline Super Slim XS80 Slimline X8 Super Slim XS10 Super Slim XS70 Super Slim XS8 Super Slim XS80 Super Slimx SW12 Super Slimx SW-12 Super Slimx X8 Super Slimx XS10 Super Slimx XS-10 Super Slimx XS12 Super Slimx XS-12 Super Slimx XS4 Super Slimx XS-4 Super Slimx XS40 Super Slimx XS-40 Super Slimx XS400 Super Slimx XS-400 Super Slimx XS4000 Super Slimx XS-4000 Super Slimx XS7 Super Slimx XS-7 Super Slimx XS70 Super Slimx XS-70 Super Slimx XS8 Super Slimx XS-8 Super Slimx XS80 Super Slimx XS-80 SW12 Touch one UW8 UW-8 X8 XS10 XS12 XS40 XS400 XS4000 XS70 XS8 XS80 Z14 Replacement Batteries.Dimensions: 1.57 in. L x 1.22 in. W x 0.23 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Traveler.FAQsWhat is the best replacement battery for the Traveler IS 12 IS12 IS-12 Slimline Super Slim X8 Slimline Super Slim XS10 Slimline Super Slim XS70 Slimline Super 660mAh Recorder Battery?The CS-LI40B.44 is the best replacement battery for the Traveler IS 12 IS12 IS-12 Slimline Super Slim X8 Slimline Super Slim XS10 Slimline Super Slim XS70 Slimline Super 660mAh Recorder Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.