Zoro Homepage

Trimble R6 R7 R8 Multimeter and Equipment Repl. Battery

  • Mfr # CS-LI1XL.19

  • Zoro # G612420583


product price: $58.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-LI1XL.19
Zoro #
G612420583
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Trimble Survey Multimeter and Equipment BatteryVolts: 7.4V 7.4 VoltsCapacity: 2600mAh 2.6AhType: Li-ionColor: BlackTrimble 54344 5700 5700 Receiver 5800 92600 MT1000 R4 R6 R7 R8 R8 Model 2 Receiver R8 Model 3 Receiver R8 Model 4 Receiver R8 Receiver SPS780 Receiver SPS880 Receiver SPS881 Receiver SPS882 Receiver SPS985 Receiver TR-R8 Replacement Batteries.Mfgr Part # 29518 38403 46607 52030 92600 92670 C8872A EI-D-LI1Dimensions: 2.77 in. L x 1.52 in. W x 0.81 H in.Weight: 0.3 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Trimble.FAQsWhat is the best replacement battery for the Trimble 54344 5700 5700 Receiver 5800 92600 MT1000 R4 R6 R7 R8 R8 Model 2 Receiver R8 Mode 2600mAh Survey Multimeter and Equipment Battery?The CS-LI1XL.19 is the best replacement battery for the Trimble 54344 5700 5700 Receiver 5800 92600 MT1000 R4 R6 R7 R8 R8 Model 2 Receiver R8 Mode 2600mAh Survey Multimeter and Equipment Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.