Trimble Station RTS655 RTS655 Total RTS773 6800mAh Survey and Equipment Repl. Battery

  • Mfr # CS-TRS800XL.2

  • Zoro # G812420932


product price:  $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS-TRS800XL.2
Zoro #
G812420932
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Trimble Survey Multimeter and Equipment BatteryVolts: 11.1V 11.1 VoltsCapacity: 6800mAh 6.8AhType: Li-ionColor: BlackTrimble RTS573 Total Station RTS633 Total Station RTS655 RTS655 Total Station RTS773 Total Station RTS873 RTS873 Total Station S3 S3 Total Station S3 Total Stations S5 S5 Total Station S5 Total Stations S6 S6 Total Station S6 Total Stations S7 S7 Total Station S7 Total Stations S8 S8 Total Station S8 Total Stations S9 S9 Total Stations S9 Total Stations SPS610 Total Station SPS620 Total Station SPS630 SPS700 Total Station SPS710 Total Station SPS720 Total Station SPS730 Total Station SPS930 SPS930 Total Station VX VX Total Station VX Total Stations Replacement Batteries.Mfgr Part # 79400 99511-30Dimensions: 4.96 in. L x 2.93 in. W x 0.99 H in.Weight: 1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Trimble.FAQsWhat is the best replacement battery for the Trimble RTS573 Total Station RTS633 Total Station RTS655 RTS655 Total Station RTS773 Total 6800mAh Survey Multimeter and Equipment Battery?The CS-TRS800XL.2 is the best replacement battery for the Trimble RTS573 Total Station RTS633 Total Station RTS655 RTS655 Total Station RTS773 Total 6800mAh Survey Multimeter and Equipment Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.