Zoro Homepage

Tripp Lite RBC72S 12V 9Ah UPS Replacement Battery

  • Mfr # AJC-D9S-F2-V-6-250092

  • Zoro # G212413824


product price: $45.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D9S-F2-V-6-250092
Zoro #
G212413824
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Samsung Mobile Phone BatteryVolts: 3.8V 3.8 VoltsCapacity: 2300mAh 2.3AhType: Li-PolymerColor: BlackSamsung Galaxy A5 SM-A5000 SM-A500F SM-A500F DS SM-A500F1 SM-A500FQ SM-A500FU SM-A500G SM-A500G DS SM-A500H SM-A500H DS SM-A500HQ SM-A500K SM-A500L SM-A500M SM-A500M DS SM-A500S SM-A500X SM-A500XZ SM-A500Y SM-A500YD SM-A500YZ Replacement Batteries.Mfgr Part # EB-BA500ABE GH43-04337ADimensions: 3.51 in. L x 1.59 in. W x 0.16 H in.Weight: 0.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Samsung.FAQsWhat is the best replacement battery for the Samsung Galaxy A5 SM-A5000 SM-A500F SM-A500F DS SM-A500F1 SM-A500FQ SM-A500FU SM-A500G SM-A500G DS SM-A500H SM-A500H Mobile Phone Battery?The CS-SMG500SL is the best replacement battery for the Samsung Galaxy A5 SM-A5000 SM-A500F SM-A500F DS SM-A500F1 SM-A500FQ SM-A500FU SM-A500G SM-A500G DS SM-A500H SM-A500H Mobile Phone Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.