Zoro Homepage

Tripp Lite SMART750 6V 12Ah UPS Replacement Battery

  • Mfr # AJC-C12S-G-2-102154

  • Zoro # G312421446


product price: $35.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-C12S-G-2-102154
Zoro #
G312421446
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Denso Battery ChargerColor: WhiteUse with Denso BHT-1306B BHT-1306BB BHT-1306BWB BHT-1306Q BHT-1306QB BHT-1306QWB BHT-1361B-CE BHT-1361BWB BHT-1361QWB BHT-200 BHT-200BW-CE BHT-300 BHT-300BW BHT-300BW-CN BHT-300Q BHT-300QB BHT-300QW BHT-304QB BHT-304QW BHT-400 BHT-400Q BHT-600 BHT-600BW BHT-604B BHT-604BW BHT-604QW BHT-800 BHT-800B BHT-804QW BHT-805B BHT-805BW BHT-805Q BHT-825QW BT20L BTH-600 DS22L1-D DS22L1-G Batteries.Dimensions: 3.53 in. L x 2.16 in. W x 0.63 H in.Weight: 0.3 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Denso.FAQsWhat is the best battery charger for a Denso BHT-1306B BHT-1306BB BHT-1306BWB BHT-1306Q BHT-1306QB BHT-1306QWB BHT-1361B-CE BHT-1361BWB BHT-1361QWB BHT-200 BHT-200BW-CE BHT- Battery?The DF-UC030.46 is the best charger for a Denso BHT-1306B BHT-1306BB BHT-1306BWB BHT-1306Q BHT-1306QB BHT-1306QWB BHT-1361B-CE BHT-1361BWB BHT-1361QWB BHT-200 BHT-200BW-CE Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.