Zoro Homepage

Tripp Lite SU1500XL 12V 9Ah UPS Replacement Battery

  • Mfr # AJC-D9S-G-2-116571

  • Zoro # G012412720


product price: $49.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D9S-G-2-116571
Zoro #
G012412720
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Trimble Survey Multimeter and Equipment Battery ChargerType: AC to DCColor: GrayUse with Trimble 5700 R10 R12 SPS985 R4 R6 R7 R8 RTS555 RTS633 RTS655 RTS773 RTS873 S3 S3 Total Stations S5 S5 Total Stations S6 S6 Total Stations S7 S7 Total Stations S8 S8 Total Stations S9 S9 Total Stations SPS610 SPS620 SPS700 SPS710 SPS720 SPS730 SPS780 SPS882 SPS930 SPS986 VX VX Total Stations Batteries.Mfgr Part # 53018010 53022010Dimensions: 4.74 in. L x 4.72 in. W x 2.6 H in.Weight: 1.6 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Trimble.FAQsWhat is the best battery charger for a Trimble 5700 R10 R12 SPS985 R4 R6 R7 R8 RTS555 RTS633 RTS655 RTS773 RTS873 S3 S3 Total Stations S5 S5 Survey Multimeter and Equipment Battery?The DF-TRS800BA is the best charger for a Trimble 5700 R10 R12 SPS985 R4 R6 R7 R8 RTS555 RTS633 RTS655 RTS773 RTS873 S3 S3 Total Stations S5 S5 Survey Multimeter and Equip Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.