Zoro Homepage

Ultra 2000VA 1200W UPS 12V 9Ah UPS Replacement Battery

  • Mfr # AJC-D9S-S-2-153068

  • Zoro # G812411954


product price: $49.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D9S-S-2-153068
Zoro #
G812411954
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Samsung Mobile Phone BatteryVolts: 3.8V 3.8 VoltsCapacity: 3000mAh 3AhType: Li-PolymerColor: BlackSamsung Galaxy Note 5 Galaxy Note 5 Dual Sim Galaxy Note 5 Edition Galaxy Note 5 Special Edition Noble SM-N9200 SM-N9208 SM-N920A SM-N920F SM-N920G SM-N920I SM-N920K SM-N920L SM-N920P SM-N920R SM-N920R4 SM-N920S SM-N920T SM-N920V SMN920VZKA SMN920VZKE SMN920VZWA SM-N920W8 Replacement Batteries.Mfgr Part # EB-BN920ABEDimensions: 4.01 in. L x 1.53 in. W x 0.17 H in.Weight: 0.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Samsung.FAQsWhat is the best replacement battery for the Samsung Galaxy Note 5 Galaxy Note 5 Dual Sim Galaxy Note 5 Edition Galaxy Note 5 Special Edition Noble SM-N9200 SM-N9 Mobile Phone Battery?The CS-SMN920XL is the best replacement battery for the Samsung Galaxy Note 5 Galaxy Note 5 Dual Sim Galaxy Note 5 Edition Galaxy Note 5 Special Edition Noble SM-N9200 SM-N9 Mobile Phone Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.