Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisys FE 7KVA 12V 75Ah UPS Replacement Battery

  • Mfr # AJC-D75S-T-4-148206

  • Zoro # G812411381


product price: $336.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D75S-T-4-148206
Zoro #
G812411381
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Dyson Battery ChargerType: AC to DCColor: BlackUse with Dyson V6 V7 V7 range V8 V8 range DC58 DC59 DC59 Animal DC59 Animal Complete DC61 DC62 DC74 SV10 V8 Absolute V8 Absolute Cord-Free V8 Animal V8 Animal Exclusive V8 Fluffy SV11 V7 Motorhead Pro V7 Motorhead vacuum V7 Total Clean V7 Trigger Batteries.Mfgr Part # 964506-04 967813-03 965875-05 915936-01Dimensions: 3.37 in. L x 1.89 in. W x 2.15 H in.Weight: 0.5 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Dyson.FAQsWhat is the best battery charger for a Dyson V6 V7 V7 range V8 V8 range DC58 DC59 DC59 Animal DC59 Animal Complete DC61 DC62 DC74 SV10 V8 Absolute V8 Absolute Cord-Free V8 A Battery?The DF-DYC600UA is the best charger for a Dyson V6 V7 V7 range V8 V8 range DC58 DC59 DC59 Animal DC59 Animal Complete DC61 DC62 DC74 SV10 V8 Absolute V8 Absolute Cord-Free Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.