UPS Battery, Compatible with APC BACK-UPS 1500 BR1500I UPS Battery, 12V DC, 9 Ah

  • Mfr # AJC-D9S-P-0-135627

  • Zoro # G912375118


product price:  $45.69
/ea

Key Features

For Use With
Compatible with APC BACK-UPS 1500 BR1500I UPS Battery
Voltage - Batteries
12V DC
Capacity - Batteries
9 Ah
Battery Connection
Cabling, F2 Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D9S-P-0-135627
Zoro #
G912375118
UPC #
-
Country of Origin
Multiple

Details

Item
UPS Battery
For Use With
Compatible with APC BACK-UPS 1500 BR1500I UPS Battery
Voltage - Batteries
12V DC
Capacity - Batteries
9 Ah
Battery Connection
Cabling, F2 Terminal

Description

Replacement compatible with MK ES5-12FR Sealed Lead Acid Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by MKSpecsReplacement BatteriesPart # AJC-D5SVoltage: 12V 12 Volts Capacity: 5AhTerminals: F1Chemistry: Sealed Lead Acid AGMLength 3.54 inWidth 2.76 inHeight 3.98 inWeight: 3.6 lbsView Battery Specifications ResourcesReplacing Your Sealed Lead Acid BatteryBenefits of Replacement BatteriesSealed Lead Acid AGM Battery CareView Sealed Lead Acid Battery ResourcesFAQsWhat is the best replacement battery for the MK ES5-12FR 12V 5Ah Sealed Lead Acid Battery?The AJC-D5S-A-1-158144 is the best replacement battery for the MK ES5-12FR 12V 5Ah Sealed Lead Acid Battery. What are the dimensions of the MK ES5-12FR 12V 5Ah Sealed Lead Acid Replacement Battery?The dimensions are L 3.54 x W2.76 x H 3.98 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.