UPS Battery, Compatible with APC BACK UPS 450 UPS Battery, 6V DC, 12 Ah, Cabling, F1 Terminal

  • Mfr # AJC-C12S-X-2-102466

  • Zoro # G612375197


product price:  $37.59
/ea

Key Features

For Use With
Compatible with APC BACK UPS 450 UPS Battery
Voltage - Batteries
6V DC
Capacity - Batteries
12 Ah
Battery Connection
Cabling, F1 Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-C12S-X-2-102466
Zoro #
G612375197
UPC #
-
Country of Origin
Multiple

Details

Item
UPS Battery
For Use With
Compatible with APC BACK UPS 450 UPS Battery
Voltage - Batteries
6V DC
Capacity - Batteries
12 Ah
Battery Connection
Cabling, F1 Terminal

Description

This is a replacement compatible with a Garmin GPS BatteryVolts: 3.7V 3.7 VoltsCapacity: 1000mAh 1AhType: Li-ionColor: BlackGarmin Edge Touring Plus Edge Touring+ Nuvi 2300 Nuvi 2300LM Nuvi 2340LT Nuvi 2350LMT Nuvi 2350LT Nuvi 2360 Nuvi 2360LM Nuvi 2360LMT Nuvi 2360LT Nuvi 2370 Nuvi 2370LT Nuvi 2598 LMTHD Replacement Batteries.Mfgr Part # 361-00035-00 361-00035-02Dimensions: 2.01 in. L x 1.34 in. W x 0.2 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Garmin.FAQsWhat is the best replacement battery for the Garmin Edge Touring Plus Edge Touring+ Nuvi 2300 Nuvi 2300LM Nuvi 2340LT Nuvi 2350LMT Nuvi 2350LT Nuvi 2360 Nuvi 2360LM Nuvi 2 GPS Battery?The CS-IQN230SL is the best replacement battery for the Garmin Edge Touring Plus Edge Touring+ Nuvi 2300 Nuvi 2300LM Nuvi 2340LT Nuvi 2350LMT Nuvi 2350LT Nuvi 2360 Nuvi 2360LM Nuvi 2 GPS Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.