Shop BSC PREFERRED
See all product information
Create Account
UPS Battery, Compatible with APC BackUPS 900 XS900 UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal
- Mfr # AJC-D9S-F2-F-2-193066
- Zoro # G712375196
product price:Â
$
53.39
/ea
Key Features
For Use With
Compatible with APC BackUPS 900 XS900 UPS Battery
Voltage - Batteries
12V DC
Capacity - Batteries
9 Ah
Battery Connection
Cabling, F2 Terminal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AJC-D9S-F2-F-2-193066
- Zoro #
- G712375196
- UPC #
- -
- Country of Origin
- Multiple
Details
- Item
- UPS Battery
- For Use With
- Compatible with APC BackUPS 900 XS900 UPS Battery
- Voltage - Batteries
- 12V DC
- Capacity - Batteries
- 9 Ah
- Battery Connection
- Cabling, F2 Terminal
Description
Replacement compatible with ONEAC SE122XJT UPS Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by ONEACSpecsReplacement BatteriesPart # AJC-D7SVoltage: 12V 12 Volts Capacity: 7AhTerminals: F2Number of batteries required for full replacement: 40Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.56 inHeight 3.7 inWeight: 4.5 lbsView Battery Specifications ResourcesReplacing Your UPS BatteryBenefits of Replacement BatteriesUPS AGM Battery CareView UPS Battery ResourcesFAQsWhat is the best replacement battery for the ONEAC SE122XJT 12V 7Ah UPS Battery?The AJC-D7S-F2-V-40-251961 is the best replacement battery for the ONEAC SE122XJT 12V 7Ah UPS Battery. What are the dimensions of the ONEAC SE122XJT 12V 7Ah UPS Replacement Battery?The dimensions are L 5.94 x W2.56 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.