
UPS Battery, Compatible with APC BackUPS ES 350 BE350R UPS Battery, 12V DC, 3.2 Ah
Mfr # AJC-D3.2S-F-0-193074
Zoro # G612375104
product price:Â $30.19
/eaKey Features
For Use With
Compatible with APC BackUPS ES 350 BE350R UPS Battery
Voltage - Batteries
12V DC
Capacity - Batteries
3.2 Ah
Battery Connection
Cabling, F1 Terminal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AJC-D3.2S-F-0-193074
Zoro #
G612375104
UPC #
-
Country of Origin
Multiple
Details
Item
UPS Battery
For Use With
Compatible with APC BackUPS ES 350 BE350R UPS Battery
Voltage - Batteries
12V DC
Capacity - Batteries
3.2 Ah
Battery Connection
Cabling, F1 Terminal
Description
Replacement compatible with APC BackUPS ES 350 BE350R UPS Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by APCSpecsReplacement BatteriesPart # AJC-D3.2SVoltage: 12V 12 Volts Capacity: 3.2AhTerminals: F1Chemistry: Sealed Lead Acid AGMLength 5.28 inWidth 2.64 inHeight 2.36 inWeight: 3.1 lbsView Battery Specifications ResourcesReplacing Your UPS BatteryBenefits of Replacement BatteriesUPS AGM Battery CareView UPS Battery ResourcesFAQsWhat is the best replacement battery for the APC BackUPS ES 350 BE350R 12V 3.2Ah UPS Battery?The AJC-D3.2S-F-0-193074 is the best replacement battery for the APC BackUPS ES 350 BE350R 12V 3.2Ah UPS Battery. What are the dimensions of the APC BackUPS ES 350 BE350R 12V 3.2Ah UPS Replacement Battery?The dimensions are L 5.28 x W2.64 x H 2.36 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.