UPS Battery, Compatible with APC BackUPS ES BE750G UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal

  • Mfr # AJC-D9S-I-0-171478

  • Zoro # G412375113


product price:  $53.39
/ea

Key Features

For Use With
Compatible with APC BackUPS ES BE750G UPS Battery
Voltage - Batteries
12V DC
Capacity - Batteries
9 Ah
Battery Connection
Cabling, F2 Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D9S-I-0-171478
Zoro #
G412375113
UPC #
-
Country of Origin
Multiple

Details

Item
UPS Battery
For Use With
Compatible with APC BackUPS ES BE750G UPS Battery
Voltage - Batteries
12V DC
Capacity - Batteries
9 Ah
Battery Connection
Cabling, F2 Terminal

Description

This is a replacement compatible with a Gardena Vacuum BatteryVolts: 18.5V 18.5 VoltsCapacity: 2600mAh 2.6AhType: Li-ionColor: BlueGardena Mahroboter Sileno Mahroboter Sileno + R100Li R100LIC R130Li R130LIC R160LI R160Li 2016 R160Li 2017 R160Li 2018 R160Li2018 Sileno Sileno+ Replacement Batteries.Dimensions: 3.6 in. L x 2.64 in. W x 1.08 H in.Weight: 0.7 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Gardena.FAQsWhat is the best replacement battery for the Gardena Mahroboter Sileno Mahroboter Sileno + R100Li R100LIC R130Li R130LIC R160LI R160Li 2016 R160Li 2017 R160Li 2 2600mAh Vacuum Battery?The CS-HAT310VX.1 is the best replacement battery for the Gardena Mahroboter Sileno Mahroboter Sileno + R100Li R100LIC R130Li R130LIC R160LI R160Li 2016 R160Li 2017 R160Li 2 2600mAh Vacuum Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.