Shop BSC PREFERRED
See all product information
Create Account
V-Belt, Cogged 5/8 X 146.9
Mfr # 5VX1469
Zoro # G911018931
product price:Â $72.29
/eaKey Features
Belt Series
Pix-X'tra
V-Belt Section
5VX
Industry Number
5VX1469
Number of Ribs
1
Top Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5VX1469
- Zoro #
- G911018931
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Width
- 5/8 in
- Thickness
- 13.5 mm
- Outside Length
- 146.90 in
Details
- Item
- Wedged Cogged V-Belt
- Belt Series
- Pix-X'tra
- V-Belt Section
- 5VX
- Industry Number
- 5VX1469
- Number of Ribs
- 1
- Material
- Ethylene Propylene Diene Monomer (EPDM)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -45 Degrees C to 120 Degrees C
- Standards
- BS 3790, IS 2494, ISO 4184, RMA IP 22, RMA IP 23
Description
The V-Belt, Cogged 5/8 X 146.9 delivers efficient power transfer with a cogged design, ensuring durability and precision for diverse industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.