V-Belt, HD08292850, 33.46 in, 1.14 in Top Width
- Mfr # HD08292850
- Zoro # G311054218
product price:Â
$
62.15
/ea
Key Features
Top Width
1.14 in
Outside Length
33.46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD08292850
- Zoro #
- G311054218
- UPC #
- -
- Country of Origin
- United States
- Item
- V-Belt
- Industry Number
- HD08292850
Dimensions
- Top Width
- 1.14 in
- Outside Length
- 33.46 in
Description
The High Performance - Power Sports Drive Belt - 1.14in x 33.46in is a versatile and reliable solution for power transmission, suitable for a wide range of industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.