Shop BSC PREFERRED
See all product information
Create Account
V-Belt, L Poly V 61.5 50 Ribs
Mfr # 615L50
Zoro # G011030369
product price:Â $457.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Pix-X'ceed
V-Belt Section
L
Industry Number
615L50
Number of Ribs
50
Outside Length
61-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 615L50
- Zoro #
- G011030369
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Length
- 61-1/2 in
Details
- Item
- V-Belt
- Belt Series
- Pix-X'ceed
- V-Belt Section
- L
- Industry Number
- 615L50
- Number of Ribs
- 50
- Material
- Natural Rubber (NR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -25 Degrees C to 100 Degrees C
- Standards
- DIN 7867, ISO 9982, RMA IP-26
Description
The V-Belt, L Poly V 61.5 50 Ribs is a fundamental and reliable solution for power transmission, offering versatility and efficiency across a wide range of industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.