
Vertex FTC-2205 FTC-5203 FTC-703A FTC-708A Way Repl. Battery
Mfr # CS-UPX500TW.13
Zoro # G012422286
product price: $77.49
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-UPX500TW.13
Zoro #
G012422286
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Gross Funk Remote Control BatteryVolts: 12V 12 VoltsCapacity: 2000mAh 2AhType: Ni-MHColor: OrangeGross Funk Crane remote control SE889 GF2000i K2 SE889 SE889 K2 T24 T30 T30R65 00480GV2 T31 T52 Vario Replacement Batteries.Mfgr Part # 100-000-134 114025 738010957 GF001 RGRO1215Dimensions: 5.43 in. L x 2.98 in. W x 1.08 H in.Weight: 1.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Gross Funk.FAQsWhat is the best replacement battery for the Gross Funk Crane remote control SE889 GF2000i K2 SE889 SE889 K2 T24 T30 T30R65 00480GV2 T31 T52 Vari 2000mAh Orange Remote Control Battery?The CS-GFK310BL is the best replacement battery for the Gross Funk Crane remote control SE889 GF2000i K2 SE889 SE889 K2 T24 T30 T30R65 00480GV2 T31 T52 Vari 2000mAh Orange Remote Control Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.