Zoro Homepage

Vertex Two-Way Radio Battery Charger

  • Mfr # DF-FNB67UA.3

  • Zoro # G712418572


product price: $64.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF-FNB67UA.3
Zoro #
G712418572
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Vertex Two-Way Radio Battery ChargerColor: BlackUse with Vertex VX-168 VX-110 VX-120 VX-127 VX-150 VX-160 VX-170 VX-177 VX-180 VX-210 VX-210A VX-400 VX-410 VX-414 VX-417 VX-420 VX-424 VX-427 VX-800 VX-800V VX-800U FT-60E FT-60R FT-250E FT-250R FT-270E FT-270R FT-277R VXA-120 Pro II VXA-150 Pro V VXA-200 Aviator Pilot II VXA-210 Aviator Pilot VXA-210 Lite VXA-220 Pro VI VXA-300 Pilot III VXA-300 Lite Batteries.Mfgr Part # FNB-57 FNB-64 FNB-64H FNB-83 FNB-83H FNB-94 FNB-V57 FNB-V57H FNB-V83 FNB-V88 FNB-V94 CD-47Dimensions: 0 in. L x 0 in. W x 0 H in.Weight: 0.4 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Vertex.FAQsWhat is the best battery charger for a Vertex VX-168 VX-110 VX-120 VX-127 VX-150 VX-160 VX-170 VX-177 VX-180 VX-210 VX-210A VX-400 VX-410 VX-414 VX-417 VX-420 Two-Way Radio Battery?The DF-FNB67UA.3 is the best charger for a Vertex VX-168 VX-110 VX-120 VX-127 VX-150 VX-160 VX-170 VX-177 VX-180 VX-210 VX-210A VX-400 VX-410 VX-414 VX-417 VX-420 Two-Way R Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.