Vision 6FM55SGT-DX 12V 55Ah Sealed Lead Acid Replacement Battery

  • Mfr # AJC-D55S-A-1-157880

  • Zoro # G512928127


product price:  $263.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D55S-A-1-157880
Zoro #
G512928127
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a LG Mobile Phone BatteryVolts: 3.8V 3.8 VoltsCapacity: 2500mAh 2.5AhType: Li-PolymerColor: BlackLG F600 F720S G Stylo 2 Plus H900 H901 H960 H960YK H961N H962 H968 H968 Dual SIM K520 K530 K530DY K535D K535T K535Y K540 K550 K557 L81AL L82VL LS775 MS550 MS550BK PH2 Stylo 2 Stylo 2 LTE Stylo 2 Plus Stylo 2 Plus 4G LTE Stylo 2 V Stylo 2 V XLTE Stylus 2 4G LTE Stylus 2 Plus V10 V10 LTE VS835 VS990 Replacement Batteries.Mfgr Part # BL-45B1F EAC63118201 EAC63158401 AACDimensions: 3.11 in. L x 2.31 in. W x 0.19 H in.Weight: 0.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by LG.FAQsWhat is the best replacement battery for the LG F600 F720S G Stylo 2 Plus H900 H901 H960 H960YK H961N H962 H968 H968 Dual SIM K520 K530 K530DY K535D K535T 2500mAh Mobile Phone Battery?The CS-LVS990SL is the best replacement battery for the LG F600 F720S G Stylo 2 Plus H900 H901 H960 H960YK H961N H962 H968 H968 Dual SIM K520 K530 K530DY K535D K535T 2500mAh Mobile Phone Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.