Wacom CTH-670S CTH-670S-DE CTL-470 Intuos5 PTH PTH450 PTH-450-DE Tablet Repl. Battery
Mfr # CS-WTE450SL.2
Zoro # G412420912
product price: $36.29
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-WTE450SL.2
Zoro #
G412420912
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Wacom Tablet BatteryVolts: 3.7V 3.7 VoltsCapacity: 1050mAh 1.05AhType: Li-ionColor: BlackWacom CTH470 CTH-470 CTH-470S CTH670 CTH-670 CTH-670S CTH-670S-DE CTL-470 Intuos5 Touch PTH 850 PTH450 PTH-450-DE PTH-450-EN PTH-450-ES PTH-450-FR PTH-450-IT PTH-450-NL PTH-450-PL PTH-450-RU PTH-450-XX PTH650 PTH-650-DE PTH-650-EN PTH-650-ES PTH-650-FR PTH-650-IT PTH-650-NL PTH-650-PL PTH-650-RU PTH-650-XX PTH-850-DE PTH-850-EN PTH-850-ES PTH-850-FR PTH-850-IT PTH-850-NL PTH-850-PL PTH-850-RU PTH-850-XX Replacement Batteries.Mfgr Part # 1UF553450Z-WCM ACK40401 ACK-40403 B056P036-1004 F1134J-711 SLA-A328Dimensions: 2.16 in. L x 1.34 in. W x 0.24 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Wacom.FAQsWhat is the best replacement battery for the Wacom CTH470 CTH-470 CTH-470S CTH670 CTH-670 CTH-670S CTH-670S-DE CTL-470 Intuos5 Touch PTH 850 PTH450 PTH-450-DE PTH-450-E Tablet Battery?The CS-WTE450SL.2 is the best replacement battery for the Wacom CTH470 CTH-470 CTH-470S CTH670 CTH-670 CTH-670S CTH-670S-DE CTL-470 Intuos5 Touch PTH 850 PTH450 PTH-450-DE PTH-450-E Tablet Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.