Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xtreme CYL9LBXT Powersports Replacement Battery

  • Mfr # AJC-PS-AB9L-540347

  • Zoro # G812406752


product price: $56.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-PS-AB9L-540347
Zoro #
G812406752
UPC #
-
Country of Origin
Multiple

Description

Replacement compatible with Xtreme CYL9LBXT Powersports BatteryReliable Power, Ready for Adventure: AJC Powersport Batteries deliver dependable performance you can trust. Power up your next ride today!Built to Last, Built to Ride: Built with rugged construction for long-lasting performance on and off the road.Factory Activated & Maintenance-Free: Your battery arrives fully charged and ready to use thanks to factory activation. Plus, AGM technology eliminates the need for adding acid or water, saving you time and effort.Exact OEM Replacement: These batteries are guaranteed to fit your powersports vehicle easily and precisely, ensuring a seamless upgrade.Built to Last: The high-impact PP case provides maximum vibration resistance.Easy Installation: Simply reuse your existing cabling and hardware for a quick and straightforward installation.Buy with Confidence: We offer a hassle-free 30-day return policy alongside our 12-month warranty, so you can purchase with confidence.Important Note: Please verify battery compatibility with your vehicle before ordering. We are not responsible for incorrect orders.Disclaimer: Our products are not affiliated with or authorized by Xtreme.SpecsVoltage: 12VCapacity: 9AhCold Cranking Amps: 120Polarity: -/+Terminal: CDimensions: L 5.35 x W2.95 x H 5.55 inchesWeight: 6.4 lbsCross ReferenceAJC AB9L replaces:YB9L-B12N9-3BCB9L-BCYL9LBXT9L-B12M9LResourcesReplacing Your Powersports BatteryBenefits of Replacement BatteriesAGM Powersports Battery CareView Powersports Battery ResourcesFAQsWhat is the best replacement battery for the Xtreme CYL9LBXT Powersports Battery?The AJC-PS-AB9L-540347 is the best replacement battery for the Xtreme CYL9LBXT Powersports Battery. What are the dimensions of the Xtreme CYL9LBXT Powersports Replacement Battery?The dimensions are L 5.35 x W2.95 x H 5.55 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.