Zoro Homepage

Yamaha Bolt 950CC Motorcycle Replacement Battery 2014-2016

  • Mfr # AJC-PS-ATZ14S-515437

  • Zoro # G212927864


product price: $78.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-PS-ATZ14S-515437
Zoro #
G212927864
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Makita Power Tool BatteryVolts: 7.2V 7.2 VoltsCapacity: 1500mAh 1.5AhType: Ni-MHColor: BlackMakita 3700D 3700DW 4071D 4073D 4307D 4307DW 4770D 6002D 6002DW 6002DWK 6010D 6010DL 6010DW 6010DWK 6012D 6012DL 6012DW 6012DWK 6015DWE 6015DWK 6016DW 6017DWBE 6017DWE 6018D 6018DWBE 6018DWE 6019D 6019DW 6019DWBE 6019DWE 6019DWLE 6022DW 6071DW 6071DWK 6072D 6072DL 6072DW 6072DWK 6073D 6073DW 6073DWK 6075D 6075DW 6172D 6172DW 6710D 6710DW 6912D 6912DW 9035D 9035DW 9200D 9500D 9500DW DA3000D DA3000DW DA301D DA301DW DA302D DA302DW DA302DWB ML700 Flashlight ML701 ML702 UH1070DW UH3000D UH3000DW UH3070DW UM1000D UM1200DW UM1270DW Replacement Batteries.Mfgr Part # 191679-9 192532-2 192695-4 632002-4 632003-2 7000 7002 7033Dimensions: 5.49 in. L x 1.92 in. W x 1.19 H in.Weight: 1.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Makita.FAQsWhat is the best replacement battery for the Makita 3700D 3700DW 4071D 4073D 4307D 4307DW 4770D 6002D 6002DW 6002DWK 6010D 6010DL 6010DW 6010DWK 6012D 6012D 1500mAh Power Tool Battery?The CS-MKT370PW is the best replacement battery for the Makita 3700D 3700DW 4071D 4073D 4307D 4307DW 4770D 6002D 6002DW 6002DWK 6010D 6010DL 6010DW 6010DWK 6012D 6012D 1500mAh Power Tool Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.