
Yamaha Star Eluder XV19FJ 1854CC Motorcycle Replacement Battery 2018
Mfr # AJC-PS-ATX20L-526259
Zoro # G312412291
product price:Â $116.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AJC-PS-ATX20L-526259
Zoro #
G312412291
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Compaq Laptop and Notebook BatteryVolts: 10.8V 10.8 VoltsCapacity: 4400mAh 4.4AhType: Li-ionColor: BlackCompaq Mini CQ10-600 Mini CQ10-600LA Mini CQ10-601LA Mini CQ10-610CA Mini CQ10-688NR Mini CQ10-689NR Mini CQ10-700 Mini CQ10-700EB Mini CQ10-700ED Mini CQ10-700EE Mini CQ10-700EP Mini CQ10-700EX Mini CQ10-700SL Mini CQ10-700SO Mini CQ10-700SP Mini CQ10-700ST Mini CQ10-700SX Mini CQ10-701SA Mini CQ10-701SS Mini CQ10-710ER Mini CQ10-710SR Mini CQ10-710SS Mini CQ10-730EF Mini CQ10-730SF Mini CQ10-740SF Mini CQ10-800LA LTNA Mini CQ10-811LA LTNA Replacement Batteries.Mfgr Part # 614564-421 614564-751 614565-421 614565-721 614565-741 614873-001 614874-001 614875-001 629835-001 629835-141 629835-151 629835-541 630191-001 630193-001 638670-001 HSTNN-CB1Y HSTNN-CB1Z HSTNN-DB1Y HSTNN-F05C HSTNN-IB1X HSTNN-IB1Y HSTNN-LB1X HSTNN-LB1Y HSTNN-LB1Z HSTNN-UB1X HSTNN-UB1Y HSTNN-XA18 HSTNN-XB1X HSTNN-XB1Y HSTNN-XB1Z HSTNN-XB2C HSTNN-YB1XDimensions: 8.03 in. L x 2.49 in. W x 1.09 H in.Weight: 1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Compaq.FAQsWhat is the best replacement battery for the Compaq Mini CQ10-600 Mini CQ10-600LA Mini CQ10-601LA Mini CQ10-610CA Mini CQ10-688NR Mini CQ10-6 4400mAh Black Laptop and Notebook Battery?The CS-HQC10NB.1 is the best replacement battery for the Compaq Mini CQ10-600 Mini CQ10-600LA Mini CQ10-601LA Mini CQ10-610CA Mini CQ10-688NR Mini CQ10-6 4400mAh Black Laptop and Notebook Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.