Zoro Homepage

Yamaha Trailway Motorcycle Replacement Battery 2010

  • Mfr # AJC-PS-ATX5L-527284

  • Zoro # G312411515


product price: $39.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-PS-ATX5L-527284
Zoro #
G312411515
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Toshiba Laptop and Notebook BatteryVolts: 14.4V 14.4 VoltsCapacity: 4400mAh 4.4AhType: Li-ionColor: BlackToshiba Qosmio F50 Qosmio F50-01U Qosmio F501 Qosmio F50-108 Qosmio F50-10B Qosmio F50-10G Qosmio F50-10K Qosmio F50-10M Qosmio F50-10Z Qosmio F50-111 Qosmio F50-113 Qosmio F50-11E Qosmio F50-11I Qosmio F50-11J Qosmio F50-11K Qosmio F50-11M Qosmio F50-11N Qosmio F50-11O Qosmio F50-11P Qosmio F50-11Q Qosmio F50-11R Qosmio F50-11S Qosmio F50-11Y Qosmio F50-124 Qosmio F50-125 Qosmio F50-126 Qosmio F50-12A Qosmio F50-12B Qosmio F50-12H Qosmio F50-12J Qosmio F50-Q551 Qosmio F55 Qosmio F55-Q502 Qosmio F55-Q5021 Qosmio F55-Q503 Replacement Batteries.Mfgr Part # PA3640U-1BAS PA3640U-1BRS PABAS121 PABAS151Dimensions: 8.26 in. L x 2.76 in. W x 0.83 H in.Weight: 1.3 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Toshiba.FAQsWhat is the best replacement battery for the Toshiba Qosmio F50 Qosmio F50-01U Qosmio F501 Qosmio F50-108 Qosmio F50-10B Qosmio F50-10G Qosmio F50-10K Qosm Laptop and Notebook Battery?The CS-TOQF50NB is the best replacement battery for the Toshiba Qosmio F50 Qosmio F50-01U Qosmio F501 Qosmio F50-108 Qosmio F50-10B Qosmio F50-10G Qosmio F50-10K Qosm Laptop and Notebook Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.