Zoro Homepage

Yamaha TTR230E 2006 230CC Motorcycle Replacement Battery

  • Mfr # AJC-PS-ATX5L-537519

  • Zoro # G812410704


product price: $39.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-PS-ATX5L-537519
Zoro #
G812410704
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Kodak Camera Battery ChargerType: AC to DCColor: BlackUse with Kodak EasyShare DC4800 EasyShare DX6490 EasyShare DX7440 EasyShare DX7590 EasyShare DX7630 EasyShare LS420 EasyShare LS443 EasyShare LS633 EasyShare LS743 EasyShare LS753 EasyShare LS755 EasyShare M1033 EasyShare M320 EasyShare M341 EasyShare M753 EasyShare M763 EasyShare M853 EasyShare M863 EasyShare M873 EasyShare M883 EasyShare M893 IS EasyShare One 6MP EasyShare P712 EasyShare P850 EasyShare P880 EasyShare V1003 EasyShare V1073 EasyShare V1233 EasyShare V1253 EasyShare V1273 EasyShare V530 EasyShare V550 EasyShare V570 EasyShare V603 EasyShare V610 EasyShare V705 EasyShare V803 EasyShare Z730 EasyShare Z7590 EasyShare Z760 EasyShare Z981 Kodak EasyShare One 4MP Photo Frame Dock Photo Frame Dock 2 Batteries.Mfgr Part # KWS0525Dimensions: 2.36 in. L x 2.2 in. W x 1.1 H in.Weight: 0.7 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Kodak.FAQsWhat is the best battery charger for a Kodak EasyShare DC4800 EasyShare DX6490 EasyShare DX7440 EasyShare DX7590 EasyShare DX7630 EasyShare LS420 EasyShare LS443 Easy Camera Battery?The DF-AKS725MC is the best charger for a Kodak EasyShare DC4800 EasyShare DX6490 EasyShare DX7440 EasyShare DX7590 EasyShare DX7630 EasyShare LS420 EasyShare LS443 Easy Ca Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.