Zoro Homepage

Yamaha YXE70 Wolverine R-Specs EPS SE 700CC UTV Replacement Battery 2016-2017

  • Mfr # AJC-PS-300-202073

  • Zoro # G012422668


product price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-PS-300-202073
Zoro #
G012422668
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Asus Laptop and Notebook BatteryVolts: 11.25V 11.25 VoltsCapacity: 5800mAh 5.8AhType: Li-ionColor: BlackAsus G752V G752VL G752VL-1A G752VL-2A G752VL-BHI7N32 G752VL-DH71 G752VL-GC057T G752VL-GC058T G752VL-GC059T G752VL-GC060T G752VL-GC085T G752VM G752VM-GC034D G752VM-GC058T G752VT G752VT-1A G752VT-DH72 G752VT-DH74 G752VT-GC030T G752VT-GC031T G752VT-GC032T G752VT-GC037T G752VT-GC046D G752VT-GC053T G752VT-GC062T G752VT-GC075T G752VT-GC104T G752VT-RH71 GFX72J ROG G752 ROG G752V ROG G752VL ROG G752VT ROG G752VY ROG GFX72VL6700 ROG GFX72VT6700 ROG GFX72VY6820 Replacement Batteries.Mfgr Part # 0B110-00370000 A32LM9H A32N1511Dimensions: 6.42 in. L x 2.75 in. W x 1.17 H in.Weight: 1.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Asus.FAQsWhat is the best replacement battery for the Asus G752V G752VL G752VL-1A G752VL-2A G752VL-BHI7N32 G752VL-DH71 G752VL-GC057T G752VL-GC058T G752VL-GC059T G75 Laptop and Notebook Battery?The CS-AUG752NB is the best replacement battery for the Asus G752V G752VL G752VL-1A G752VL-2A G752VL-BHI7N32 G752VL-DH71 G752VL-GC057T G752VL-GC058T G752VL-GC059T G75 Laptop and Notebook Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.