Yard Man 300 Lawn Mower and Tractor Replacement Battery

  • Mfr # AJC-U1-ATX14AHL-202289

  • Zoro # G712403745


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-U1-ATX14AHL-202289
Zoro #
G712403745
UPC #
-
Country of Origin
Multiple

Description

Replacement compatible with Yard Man 300 Lawn Mower and Tractor Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect ordersUL Recognized ComponentBuy with confidence. Our batteries are backed by easy 30-day returns and 6-month warrantyDisclaimer: Our products are not affiliated with or authorized by Yard ManSpecsReplacement BatteriesPart # AJC-PS-ATX14AHLVoltage: 12V Cold Cranking Amps: 210Terminals: BChemistry: Sealed Lead Acid AGMLength 5.28 inWidth 3.54 inHeight 6.54 inWeight: 10.64 lbsView Battery Specifications ResourcesReplacing Your Lawn Mower and Tractor BatteryBenefits of Replacement BatteriesLawn Mower and Tractor AGM Battery CareView Lawn Mower and Tractor Battery ResourcesFAQsWhat is the best replacement battery for the Yard Man 300 Lawn Mower and Tractor Battery?The AJC-U1-ATX14AHL-202289 is the best replacement battery for the Yard Man 300 Lawn Mower and Tractor Battery? What are the dimensions of the Yard Man 300 Lawn Mower and Tractor Replacement Battery?The dimensions are L 5.28 x W3.54 x H 6.54 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 6-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.