Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yongnuo LED AI Camera Battery Charger

  • Mfr # DF-SFC100UH.10

  • Zoro # G412376196


product price: $36.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF-SFC100UH.10
Zoro #
G412376196
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Yongnuo Camera Battery ChargerColor: BlackUse with Yongnuo LED YN-600 RGB 3200-5500K CRI YN-1200 CRI 95+ 3200-5500K YN-1200 CRI 95+ 5500K YN-216 3200-5500K YN-216 5500K YN-300 AIR PRO LED CRI 95+ YN-300 AIR PRO LED CRI 95+ 320 YN-300LEDIII YN-300LEDIII 3200-5500K CRI 95 YN-300LEDIII CRI 95+ 5500K YN-308 3200K-5500K YN-308 5500K YN-360 5500K YN-360S 3200K-5500K YN-360S 5500K YN-508 3200K-5500K YN-600 AIR PRO LED 3200-5550K YN-600 AIR PRO LED 5500K CRI 9 YN-600 AIR PRO LED CRI 95+ YN600 LED 3200-5500K YN600LED 5500K YN-600LEDII CRI 95+ 5500K YN-608 3200K-5500K YN-608 3200K-5500K +RGB YN-608 5500K YN-760 5500K YN-860 CRI 95+ 3200 5500K YN-860 CRI 95+ 5500K YN-900 II CRI 95+ 3200 5500K YN-900 II CRI 95+ 5500K YN-900 LED Batteries.Dimensions: 4.57 in. L x 2.78 in. W x 0.77 H in.Weight: 0.5 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Yongnuo.FAQsWhat is the best battery charger for a Yongnuo LED YN-600 RGB 3200-5500K CRI YN-1200 CRI 95+ 3200-5500K YN-1200 CRI 95+ 5500K YN-216 3200-5500K YN-216 5500K YN-300 AI Camera Battery?The DF-SFC100UH.10 is the best charger for a Yongnuo LED YN-600 RGB 3200-5500K CRI YN-1200 CRI 95+ 3200-5500K YN-1200 CRI 95+ 5500K YN-216 3200-5500K YN-216 5500K YN-300 AI Ca Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.