Zoro Homepage

Yuasa YTZ14S Powersports Replacement Battery

  • Mfr # AJC-PS-ATZ14S-500402

  • Zoro # G712404230


product price: $71.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-PS-ATZ14S-500402
Zoro #
G712404230
UPC #
-
Country of Origin
Multiple

Description

Inforeplacement compatible with Yuasa YTZ14S Powersports BatteryFactory activated, this battery arrives fully sealed, charged and ready for actionMaintenance free AGM technology, no need to add acid or water everExact OEM replacement guaranteed to fit easily and preciselyHigh impact PP case for maximum vibration resistanceReplacement Powersports BatteriesYou must re-use: your existing cabling and hardware. These are replacement batteries onlyIt is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect ordersBuy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warrantyBuilt to handle whatever the road, dirt, snow and water can dish outDisclaimer: Our products are not affiliated with or authorized by Yuasa.SpecsVoltage: 12VCapacity: 11.2AhCold Cranking Amps: 230Polarity: +/-Terminal: BDimensions: L 5.94 x W3.43 x H 4.33 inchesWeight: 8.48 lbsCross ReferenceAJC ATZ14S replaces:YTZ14S-BSYTZ14SYTZ14SBSATZ14SBSXTAZ14SCYLAZ14SXTASSTZ14S-FPBTZ14SETZ14SETZ-14STZ14SFAYTZ14SSTZ14STSTZ14SLTZ14-4EBZ14-4-1WPZ14SMBTZ14SM72Z14PTZ14S-BSPTZ14SGTZ14SAPTZ14SAPTZ14S-BSUTZ14SUTZ14S-BSCTZ14S-BSCTZ14SResourcesReplacing Your Powersports BatteryBenefits of Replacement BatteriesAGM Powersports Battery CareView Powersports Battery ResourcesFAQsWhat is the best replacement battery for the Yuasa YTZ14S Powersports Battery?The AJC-PS-ATZ14S-500402 is the best replacement battery for the Yuasa YTZ14S Powersports Battery. What are the dimensions of the Yuasa YTZ14S Powersports Replacement Battery?The dimensions are L 5.94 x W3.43 x H 4.33 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.