ZTE 303ZT 305ZT 306ZT A430 Allstar AR910 AR910-B Avid Plus Blade 3 Battery Charger

  • Mfr # DF-UC030.28

  • Zoro # G212418133


product price:  $30.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DF-UC030.28
Zoro #
G212418133
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a ZTE Battery ChargerColor: WhiteUse with ZTE 303ZT 305ZT 306ZT A430 Allstar AR910 AR910-A AR910-B Avid Plus Blade 3 Blade 3 Pro Blade C Blade C2 Blade C2 Plus Blade D Lux LTE Dual SIM Blade G Plus Blade III Blade III Pro Blade L Blade L3 Blade Q Lux Blade Q Lux 4G Blade Q Lux 4G LTE Blade Q Maxi dtac Joey Jump 2 G1315 Grand S Pro Grand X Grand X 3G Grand X LTE Grand X Z777 Grand XM Imperial 2 Kis 3 Max MF64 MF923 MF975 MF975S Mimosa X N800 N807 N810 N818 N861 N880F N881E N909 N928 N928Dt N928St N9516 N960S N970 N9835 N986 N988Z Obsidian Q101T Q503C Q507T Q801L Q801U REEF Skate Skate 3 Skate 4 Skate G1315 T82 Tania Telstra 4GX Buzz U795 U807N U930 U968 U988S V779 V807 V813 V818 V829 V830w V889F V889M V907 V930 V956 V970 V970T V975 VELOCITY Warp 2 Warp II Warp Sequent Z64 Z777 Z818L Z820 Z828 ZTE V815W Batteries.Dimensions: 3.53 in. L x 2.16 in. W x 0.63 H in.Weight: 0.3 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by ZTE.FAQsWhat is the best battery charger for a ZTE 303ZT 305ZT 306ZT A430 Allstar AR910 AR910-A AR910-B Avid Plus Blade 3 Blade 3 Pro Blade C Blade C2 Blade C2 Plus Blade D Lux LTE Battery?The DF-UC030.28 is the best charger for a ZTE 303ZT 305ZT 306ZT A430 Allstar AR910 AR910-A AR910-B Avid Plus Blade 3 Blade 3 Pro Blade C Blade C2 Blade C2 Plus Blade D Lux Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.