This item is Discontinued.

Bsi Products BSI Products 96278 28 x 40 in. Gonzaga Bulldogs 2-Sided Banner with Pole Sleeve 96278

This item is Discontinued.

Bsi Products

BSI Products 96278 28 x 40 in. Gonzaga Bulldogs 2-Sided Banner with Pole Sleeve (Discontinued)

Mfr # 96278
Zoro # G203864543
UPC # 15889962783
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96278
Zoro #
G203864543
UPC #
15889962783
Country of Origin
China

Description

Support your favorite team by hanging up this two-sided collegiate premium 2-sided banner. This 28-inch x 40-inch banner is made of durable, heavy-duty 150-denier polyester and has a 1.5-Inch pole sleeve so it is easy to hang. The officially licensed banner is brightly decorated in the team colors and proudly displays the official team graphics on both sides.

Features
  • 100% heavy duty 150 denier polyester
  • 2-sided, graphics on both sides
  • Sewn in liner for minimal light distortion
  • Reads correctly from both sides
Specifications
  • Team Name: Gonzaga Bulldogs
  • Team League: NCAA
  • Size: 28 x 40"
  • Dimension: 0.1" H x 28" W x 40" L
  • Weight: 0.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.