This item is Discontinued.

Bsi Products Bsi Products 96054 2-Sided 28" X 40" Banner W/ Pole Sleeve - Washington Huskies 96054

Bsi Products 96054 2-Sided 28" X 40" Banner W/ Pole Sleeve - Washington Huskies (Discontinued)

  • Mfr # 96054
  • Zoro # G203864833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96054
Zoro #
G203864833
UPC #
15889960543
Country of Origin
China

Description

Support your favorite team by hanging up this two-sided Collegiate premium 2-sided banner. This 28-inch x 48-inch banner is made of durable, heavy-duty 150-denier polyester and has a 1.5-inch pole sleeve so it is easy to hang. The officially licensed banner is brightly decorated in the team colors and proudly displays the official team graphics on both sides.
  • Item Length: 12.5"
  • Item Width:9.5"
  • Item Height: 1"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.