Zoro Homepage

20 Qt Side Press Mop Bucket and Wringer

  • Mfr # 4204

  • Zoro # G115445298


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Bucket/Pail Material
Stainless Steel, Plastic
Color
Yellow
Bucket/Pail Width
10.5 in
Bucket/Pail Length
15.75 in
Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4204
Zoro #
G115445298
UPC #
-
Country of Origin
United States

Dimensions

Bucket/Pail Width
10.5 in
Bucket/Pail Length
15.75 in
Depth
23 in

Details

Bucket/Pail Material
Stainless Steel, Plastic
Color
Yellow

Description

This yellow 20 QT Side Press Bucket and Wringer is the perfect cleaning solution for homes, businesses, and more! Its side-press design allows for effortless wringing, reducing strain on your back and wrists. The durable bucket holds a generous 20 quarts of water, ideal for mopping large areas. The wringer effectively removes excess water from your mop, ensuring a clean and streak-free finish.


  • Large capacity 20-quart bucket for cleaning solutions
  • Durable, heavy-duty construction for long-lasting use
  • Side-press wringer for easy and efficient water removal
  • Ergonomic handle for comfortable carrying and operation
  • Yellow color for visibility and a clean appearance
  • Ideal for mopping and other cleaning tasks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.