Zoro Homepage

26 Qt Side Press Mop Bucket and Wringer

  • Mfr # 4205

  • Zoro # G015445336


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Bucket/Pail Material
Stainless Steel, Plastic
Color
Yellow
Bucket/Pail Width
12.75 in
Bucket/Pail Length
18.25 in
Depth
31.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4205
Zoro #
G015445336
UPC #
-
Country of Origin
United States

Dimensions

Bucket/Pail Width
12.75 in
Bucket/Pail Length
18.25 in
Depth
31.75 in

Details

Bucket/Pail Material
Stainless Steel, Plastic
Color
Yellow

Description

The Bucket and Wringer 26 QT Side Press in Yellow is the perfect cleaning solution for busy households or businesses. This heavy-duty bucket features a large 26-quart capacity and a convenient side press wringer that allows you to easily wring out mops with minimal effort. The durable construction and bright yellow color make this bucket a reliable and visible addition to your cleaning supplies.


  • 26-quart capacity bucket for cleaning solutions
  • Side-press wringer for easy and efficient water removal
  • Durable yellow construction for long-lasting use
  • Ergonomic design for comfortable handling
  • Lightweight and portable for easy transport

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.